Check Availability
  • NORTH AMERICAN POLYMER COMPANY, LTD. 

    White Tub/Shower Crack Repair Shower Repair Parts, 40" Length

  • Item # 23V753
  • Mfr. Model # INLAY_WT_1640-1
White Tub/Shower Crack Repair Shower Repair Parts, 40" Length Tub/Shower Repair,16 In W X40 In L,White Tub/Shower Repair,16 In W X40 In L,White Tub/Shower Repair,16 In W X40 In L,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Kit comes with tools and materials needed to make permanent repairs to cracks in tub and shower floors. Repairs can be completed in just 1 hr. and fixtures can be used again in 24 hr.
Show More Close
 

Technical Specifications

Item # 23V753
Mfr. Model # INLAY_WT_1640-1
UNSPSC #30181503
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Tub/Shower Crack Repair
Material of Construction Thermoplastic, Acrylic, PVC
Finish White
Includes Adhesive, Gloves, Instructions, Spreader
Tub and Shower Category Shower Repair Parts
Length 40"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov