Check Availability
  • Taps
  • NORTH AMERICAN 

    Tap, Extension, Metric, M8-1.25, Plug, 2

  • Item # 10D352
  • Mfr. Model # 21022
Tap,  Extension,  Metric,  M8-1.25,  Plug,  2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for through holes in general machining applications.
Show More Close
 

Technical Specifications

Item # 10D352
Mfr. Model # 21022
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Metric
Tap Thread Size M8-1.25
Tap Chamfer Plug
Number of Flutes 2
Pitch Diameter Limit D5
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 29.00mm
Shank Dia. 8.08mm
Overall Length 152.40mm
List Number Common Specials
Number of Pieces 1
Standards ANSI
Tap Size M8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.