Check Availability
  • NORTH AMERICAN 

    M4-0.70, Tap, Right Hand, Bottoming, 4 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 10D375
  • Mfr. Model # 20157
M4-0.70, Tap, Right Hand, Bottoming, 4 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in general machining applications, this hand tap helps to create right-hand thread direction. It features M1 tool steel construction and a bright finish.
Show More Close
 

Technical Specifications

Item # 10D375
Mfr. Model # 20157
UNSPSC #23153305
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Metric
Tap Thread Size M4-0.70
Tap Chamfer Bottoming
Number of Flutes 4
Pitch Diameter Limit D4
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 19.00mm
Shank Dia. 4.10mm
Overall Length 152.00mm
List Number Common Specials
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.