Check Availability
  • NORTH AMERICAN 

    M12-1.75, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 11V287
  • Mfr. Model # 20913
M12-1.75, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for through holes in general machining applications.
Show More Close
 

Technical Specifications

Item # 11V287
Mfr. Model # 20913
UNSPSC #23153305
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Metric
Tap Thread Size M12-1.75
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit D6
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 42.00mm
Shank Dia. 9.30mm
Overall Length 152.00mm
List Number Common Specials
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.