Check Availability
  • NORTH AMERICAN 

    5/16"-18, Extension Spiral Point Tap, Right Hand, Plug, 2 Flutes, High Speed Steel

  • Item # 11V283
  • Mfr. Model # 17610
5/16"-18, Extension Spiral Point Tap, Right Hand, Plug, 2 Flutes, High Speed Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for through holes in general machining applications.
Show More Close
 

Technical Specifications

Item # 11V283
Mfr. Model # 17610
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Extension Spiral Point Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Inch
Tap Thread Size 5/16"-18
Tap Chamfer Plug
Number of Flutes 2
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-1/8"
Shank Dia. 0.240"
Overall Length 6"
List Number Common Specials
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.