Check Availability
  • NORTH AMERICAN 

    3/8"-16 Extension Spiral Point Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 10D329
  • Mfr. Model # 15784
3/8"-16 Extension Spiral Point Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for through holes in general machining applications.
Show More Close
 

Technical Specifications

Item # 10D329
Mfr. Model # 15784
UNSPSC #23153305
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Extension Spiral Point Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Inch
Tap Thread Size 3/8"-16
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-1/4"
Shank Dia. 0.381"
Overall Length 6"
List Number Common Specials
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.