Check Availability
  • NORTH AMERICAN 

    3/8"-16 Extension Hand Tap, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 10D363
  • Mfr. Model # 15786
3/8"-16 Extension Hand Tap, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in general machining applications, this hand tap helps to create right-hand thread direction. It features M1 tool steel construction and a bright finish.
Show More Close
 

Technical Specifications

Item # 10D363
Mfr. Model # 15786
UNSPSC #23153305
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Extension Hand Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Inch
Tap Thread Size 3/8"-16
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-1/4"
Shank Dia. 0.381"
Overall Length 6"
List Number Common Specials
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.