Check Availability
  • NORTH AMERICAN 

    1/8"-27, Extension Pipe Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 11V274
  • Mfr. Model # 15416
1/8"-27, Extension Pipe Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11V274
Mfr. Model # 15416
UNSPSC #23153305
Shipping Weight 0.156 lbs
Country of Origin USA *
Item Extension Pipe Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Pipe
Tap Thread Size 1/8"-27
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 3/4"
Shank Dia. 0.438"
Overall Length 4"
List Number Common Specials
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.