Check Availability
  • NORTH AMERICAN 

    1/4"-18 Extension Pipe Tap, Plug, 5 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 10D321
  • Mfr. Model # 15464
1/4"-18 Extension Pipe Tap, Plug, 5 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10D321
Mfr. Model # 15464
UNSPSC #23153305
Shipping Weight 0.456 lbs
Country of Origin USA *
Item Extension Pipe Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Pipe
Tap Thread Size 1/4"-18
Tap Chamfer Plug
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.563"
Overall Length 6"
List Number Common Specials
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions