Check Availability
  • NORTH AMERICAN 

    1/2"-14 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 36UV97
  • Mfr. Model # 16110
1/2"-14 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UV97
Mfr. Model # 16110
UNSPSC #23153305
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/2"-14
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type BSPP
Thread Direction Right Hand
Thread Length 1-3/8"
Shank Dia. 0.6875"
Overall Length 3-1/8"
List Number 16110
Number of Pieces 1
Standards USCTI
* This product's country of origin is subject to change

Compliance and Restrictions