Check Availability
  • NORM-JECT 

    Plastic Syringe, Luer Lock, 5 mL, PK100

  • Item # 19G346
  • Mfr. Model # 4050-X00V0
Plastic Syringe, Luer Lock, 5 mL, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Contains no rubber or silicone oil that could contaminate chromatography or sensitive laboratory samples. Certified for use with most common organic and inorganic chromatography solvents. Positive safety stop helps prevent spills. Does not contain latex, BPA, styrene, or DEHP, and is more biologically inert than 3-part syringes. HDPE plunger.

• CE Certified; FDA Approved
• Individual sterile strip packs
Show More Close
 

Technical Specifications

Item # 19G346
Mfr. Model # 4050-X00V0
UNSPSC #41122001
Catalog Page 660
Shipping Weight 1.25 lbs
Country of Origin Germany *
Item All-Plastic Syringe
Type Luer Lock
Capacity 5 mL
Replaceable Tip No
Body Material Polypropylene
Tip Material Polypropylene and Polyethylene
Color Clear Barrel, Green Plunger
For Use With Sharp, Tri-Bevel Needles
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms