Check Availability
  • NORGREN 

    Regulator,1/4 In.

  • Item # 22YU10
  • Mfr. Model # R07-200-RNKA
Regulator,1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22YU10
Mfr. Model # R07-200-RNKA
UNSPSC #0
Shipping Weight 0.32 lbs
Country of Origin Mexico *
Item Regulator,1/4 In.
Fits Brand Norgren
Features 1/4 Por Size, Standard Option, Relieving Diaphragm, without Gauge, Presurre Range 0,3 145 psi, PTF Thread
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In