Check Availability
  • NORGREN 

    Polybutylene Hex Adapter, 5/32" Tube Size

  • Item # 1LRC3
  • Mfr. Model # M01250418
Polybutylene Hex Adapter, 5/32" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 1LRC3
Mfr. Model # M01250418
UNSPSC #40142613
Shipping Weight 0.14 lbs
Country of Origin South Korea *
Item Hex Adapter
Tube Fitting Material Polybutylene
Fitting Connection Type Tube x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 5/32"
Max. Pressure 150 psi
Color White
Temp. Range 32 Degrees to 140 Degrees F
Hex Size 12mm
Special Features With External Hex
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.