Check Availability
  • NORDFAB 

    Stainless Steel Wye Branch, 7" Duct Fitting Diameter, 14-1/2" Duct Fitting Length

  • Item # 45ZC73
  • Mfr. Model # 3221-0707-207000
Stainless Steel Wye Branch, 7" Duct Fitting Diameter, 14-1/2" Duct Fitting Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quick-Fit™ ductwork components from Nordfab Ducting have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Simply and quickly clamp each piece together without welds, bolts, screws, flanges, special tools, or precise measurements. Once installed, you can quickly and easily take it apart for cleaning or to reconfigure for any floor plan changes. Ideal for most dust, mist, and fume collection applications. Adaptable to your existing ductwork. Reusable Quick-Fit ducting is easy to uninstall and relocate as your needs change. Quick-Fit ducting is easy to remove, clean, and reinstall without tools. Smooth, fully welded seams prevent leaks, snags, and possible “bug harbors”.
Show More Close
 

Technical Specifications

Item # 45ZC73
Mfr. Model # 3221-0707-207000
UNSPSC #40141901
Catalog Page 3098
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Wye Branch
Duct Fitting Diameter 7"
Duct Fitting Length 14-1/2"
Width 17-1/2"
Duct Fitting Material Stainless Steel
Gauge 22
Duct Fitting Item Wye Branch
Height 7"
For Use With Industrial Dust Collection
* This product's country of origin is subject to change

Compliance and Restrictions