Check Availability
  • NORDFAB 

    Stainless Steel 45 Degree Elbow, 4" Duct Fitting Diameter, 6-1/2" Duct Fitting Length

  • Item # 45ZA61
  • Mfr. Model # 3214-0445-206000
Stainless Steel 45 Degree Elbow, 4" Duct Fitting Diameter, 6-1/2" Duct Fitting Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ducting elbows, sometimes referred to as bends, allow airflow direction change in a straight run of ductwork. Quick-Fit™ ductwork components from Nordfab Ducting have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Simply and quickly clamp each piece together without welds, bolts, screws, flanges, special tools, or precise measurements. Once installed, you can quickly and easily take it apart for cleaning or to reconfigure for any floor plan changes. Ideal for most dust, mist, and fume collection applications. Adaptable to your existing ductwork. Reusable Quick-Fit ducting is easy to uninstall and relocate as your needs change. Quick-Fit ducting is easy to remove, clean, and reinstall without tools. Smooth, fully welded seams prevent leaks, snags, and possible “bug harbors”.
Show More Close
 

Technical Specifications

Item # 45ZA61
Mfr. Model # 3214-0445-206000
UNSPSC #40141901
Catalog Page 3099
Shipping Weight 2.3 lbs
Country of Origin USA *
Item 45 Degree Elbow
Duct Fitting Diameter 4"
Duct Fitting Length 6-1/2"
Width 7-1/4"
Duct Fitting Material Stainless Steel
Gauge 14
Duct Fitting Item 45 Degree Elbow
Height 4"
For Use With Industrial Dust Collection
* This product's country of origin is subject to change

Compliance and Restrictions