Check Availability
  • NORDFAB 

    Galvanized Steel Wye Branch, 16" Duct Fitting Diameter, 20" Duct Fitting Length

  • Item # 29RN79
  • Mfr. Model # 3221-1616-116000
Galvanized Steel Wye Branch, 16" Duct Fitting Diameter, 20" Duct Fitting Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quick-Fit™ ductwork components from Nordfab Ducting have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Simply and quickly clamp each piece together without welds, bolts, screws, flanges, special tools, or precise measurements. Once installed, you can quickly and easily take it apart for cleaning or to reconfigure for any floor plan changes. Ideal for most dust, mist, and fume collection applications. Adaptable to your existing ductwork. Reusable Quick-Fit ducting is easy to uninstall and relocate as your needs change. Quick-Fit ducting is easy to remove, clean, and reinstall without tools. Smooth, fully welded seams prevent leaks, snags, and possible “bug harbors”.
Show More Close
 

Technical Specifications

Item # 29RN79
Mfr. Model # 3221-1616-116000
UNSPSC #40141901
Catalog Page 3098
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wye Branch
Duct Fitting Diameter 16"
Duct Fitting Length 20"
Duct Fitting Material Galvanized Steel
Gauge 20
Duct Fitting Item Wye Branch
Coating Galvanized
Pressure Rating 2" to 42" WG
For Use With QF Duct Work
* This product's country of origin is subject to change

Compliance and Restrictions