Check Availability
  • NORD 

    AC Gearmotor 230/460 Nameplate RPM 130 Max. Torque 3629.0 in.-lb. Enclosure TEFC

  • Item # 39RK90
  • Mfr. Model # SK572.1-100LP/4 13.67
AC Gearmotor 230/460 Nameplate RPM 130 Max. Torque 3629.0 in.-lb. Enclosure TEFC
Qty
  • Web Price
    $1,341.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NordBloc™ motors have 20:1 variable torque (VT) and 5:1 constant torque (CT). Unicase™ 1-pc. housing is dimensionally interchangeable with SEW Eurodrive.

• Totally-enclosed fan cooled
• CW/CCW rotation
Show More Close
 

Technical Specifications

Item # 39RK90
Mfr. Model # SK572.1-100LP/4 13.67
UNSPSC #20101617
Catalog Page 76
Shipping Weight 100.0 lbs
Country of Origin Germany *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230/460VAC
Gearmotor Phase 3
Max. Torque 3629.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Inline
Gearmotor Rotation CW/CCW
Nameplate RPM 130
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position Horizontal
Gearmotor Brake Type None
Length Less Shaft 20-49/64"
Hz 60
Reversible Shaft Output No
No Load RPM 130
Overhung Load 1796 lb.
Input HP 3
Gear Ratio 13.6:1
Full Load Amps 3.84
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Shaft Dia. (Dimension U) 1-3/8"
Keyway Size 5/16" x 5/32" x 2-1/8"
Number of Brake Discs Required 0
Bearings Ball
Lubrication Grease Filled
Finish Unpainted
Housing Die Cast Aluminum Alloy
Gear Case Material Die Cast Aluminum Alloy
Gears Hardened Steel
Gear Material Hardened Steel
Gear Type Helical/In-line
Seals Lip
Application Power Transmission
Standards ANSI/AGMA
* This product's country of origin is subject to change

Compliance and Restrictions