Check Availability
  • NORD 

    AC Gearmotor 230/460 Nameplate RPM 19 Max. Torque 13721.0 in.-lb. Enclosure TEFC

  • Item # 39RK80
  • Mfr. Model # SK9032.1-112MP/4-93.50-A
AC Gearmotor 230/460 Nameplate RPM 19 Max. Torque 13721.0 in.-lb. Enclosure TEFC
Qty
  • Web Price
    $2,471.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NordBloc™ motors have 20:1 variable torque (VT) and 5:1 constant torque (CT). Unicase™ 1-pc. housing is dimensionally interchangeable with SEW Eurodrive.

• Totally-enclosed fan cooled
• CW/CCW rotation
Show More Close
 

Technical Specifications

Item # 39RK80
Mfr. Model # SK9032.1-112MP/4-93.50-A
UNSPSC #20101617
Shipping Weight 232.0 lbs
Country of Origin Germany *
Item AC Gearmotor
Gearmotor Type AC Gearmotor
Gearmotor Voltage 230/460VAC
Gearmotor Phase 3
Max. Torque 13721.0 in.-lb.
Gearmotor Shaft Type Single Left
Gearmotor Shaft Orientation Right Angle
Gearmotor Rotation CW/CCW
Nameplate RPM 19
Gearmotor Enclosure Totally Enclosed Fan-Cooled
Gearmotor Mounting Position Horizontal
Gearmotor Brake Type None
Length Less Shaft 26-19/64"
Hz 60
Reversible Shaft Output No
No Load RPM 19
Overhung Load 2977 lb.
Input HP 5
Gear Ratio 93.5:1
Full Load Amps 6.5
Insulation Class F
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Motor Type 3-Phase
Shaft Dia. (Dimension U) 1-3/4"
Keyway Size 3/8" x 3/8" x 2-3/4"
Number of Brake Discs Required 0
Bearings Ball
Lubrication Grease Filled
Finish Stainless Steel Paint
Housing Cast Iron
Gear Case Material Cast Iron
Gears Hardened Steel
Gear Material Hardened Steel
Gear Type Helical/Bevel
Seals Lip
Application Power Transmission
Standards ANSI/AGMA
* This product's country of origin is subject to change

Compliance and Restrictions