This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NOR-LAKE SCIENTIFIC 

    Warming Cabinet,Glass Door,21 CF.

  • Item # 6MEZ0
  • Mfr. Model # NSWC211SSG/0
Warming Cabinet,Glass Door,21 CF.

Technical Specifications

Item # 6MEZ0
Mfr. Model # NSWC211SSG/0
UNSPSC #41104424
Shipping Weight 320.0 lbs
Country of Origin USA *
Item Warming Cabinet
Capacity 21 cu. ft.
Temp. Range 32 to 71 Degrees C
Voltage 120VAC, 60 Hz
Overall Height 74-3/4"
Overall Width 27-1/2"
Overall Depth 35-1/2"
Includes Power Cord And Plug
* This product's country of origin is subject to change

Compliance and Restrictions