This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NOR-LAKE SCIENTIFIC 

    Humidity Chamber Digital Incubator, 20° to 60°(C), Voltage: 208 to 230

  • Item # 48TH88
  • Mfr. Model # NSRI803WSG/4H
Humidity Chamber Digital Incubator, 20° to 60°(C), Voltage: 208 to 230

Product Details

Chambers maintain your ideal humidity to help product reliability and durability, or to test the affects of environmental conditions on biological items.
Show More Close
 

Technical Specifications

Item # 48TH88
Mfr. Model # NSRI803WSG/4H
UNSPSC #41104511
Shipping Weight 840.0 lbs
Country of Origin USA *
Item Incubator
Incubator Type Humidity Chamber
Temp. Range (C) 20 Degrees to 60 Degrees
Temp. Range (F) 68 Degrees to 140 Degrees
Capacity (Cu.-Ft.) 79.9
Capacity (ML) 2269
Overall Height 79.625"
Overall Width 82.5"
Overall Depth 34.875"
Digital/Analog Digital
Convection Type Forced Air
Chamber Depth 30"
Chamber Height 59"
Chamber Width 78.5"
Number of Shelves 9
Refrigerated / Non-Refrigerated Refrigerated
Chamber Material Stainless Steel
Door Material Glass
Housing Material Powder Coat
Voltage 208 to 230
* This product's country of origin is subject to change

Compliance and Restrictions