This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NOR-LAKE SCIENTIFIC 

    Chest Freezer; General Purpose; Manual Defrost

  • Item # 34CT73
  • Mfr. Model # NSSCF051WWW/4
Chest Freezer; General Purpose; Manual Defrost Freezer,Chest,4.6 cu. Ft.

Product Details

Manual defrost laboratory chest freezer provides energy-efficient, convenient, safe, and reliable performance for demanding life science, pharmacy, biological, clinical, and industrial applications.
Show More Close
 

Technical Specifications

Item # 34CT73
Mfr. Model # NSSCF051WWW/4
UNSPSC #41103011
Shipping Weight 685.0 lbs
Country of Origin USA *
Item Freezer
Application - Laboratory Refrigerator/Freezer General Purpose
Laboratory Refrigerator/Freezer Style Chest
Freezer Capacity (Cu.-Ft.) 4.6
Freezer Temperature Range (C) 0 Degrees to -40 Degrees
Overall Depth 30-1/2"
Overall Height 3 ft. 9"
Overall Width 32"
Defrost Manual
Freezer Temperature Range (F) -40 Degrees to -22 Degrees
Amps 5.4
Hz 50
Voltage 208 to 230
Color White
Door Hinge Back
Door Type Solid
Door Material Solid
Number of Doors 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms