This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NOR-LAKE SCIENTIFIC 

    Carbon Dioxide Digital Incubator, 5° to 70°(C), Voltage: 230VAC

  • Item # 6RHC6
  • Mfr. Model # NSHI331WSW/52
Carbon Dioxide Digital Incubator, 5° to 70°(C), Voltage: 230VAC

Product Details

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.
Show More Close
 

Technical Specifications

Item # 6RHC6
Mfr. Model # NSHI331WSW/52
UNSPSC #41104412
Catalog Page 0
Shipping Weight 420.0 lbs
Country of Origin USA *
Item Incubator
Incubator Type Carbon Dioxide
Temp. Range (C) 5 Degrees to 70 Degrees
Temp. Range (F) 41 Degrees to 158 Degrees
Capacity (Cu.-Ft.) 33
Capacity (ML) 934
Overall Height 88.375"
Overall Width 36.25"
Overall Depth 39.875"
Digital/Analog Digital
Convection Type Mechanical
Chamber Depth 31"
Chamber Height 67"
Chamber Width 27.75"
Number of Shelves 3
Refrigerated / Non-Refrigerated Refrigerated
Chamber Material Stainless Steel
Door Material Solid
Housing Material Powder Coat
Voltage 230VAC
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In