Check Availability
  • NOR-LAKE SCIENTIFIC 

    Carbon Dioxide Digital Incubator, 5° to 70°(C), Voltage: 120VAC

  • Item # 6RHC5
  • Mfr. Model # NSHI331WSW/02
Carbon Dioxide Digital Incubator, 5° to 70°(C), Voltage: 120VAC
Qty
  • Web Price
    $12,030.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.
Show More Close
 

Technical Specifications

Item # 6RHC5
Mfr. Model # NSHI331WSW/02
UNSPSC #41104412
Shipping Weight 420.0 lbs
Country of Origin USA *
Item Incubator
Incubator Type Carbon Dioxide
Temp. Range (C) 5 Degrees to 70 Degrees
Temp. Range (F) 41 Degrees to 158 Degrees
Capacity (Cu.-Ft.) 33
Capacity (ML) 934
Overall Height 88.375"
Overall Width 36.25"
Overall Depth 39.875"
Digital/Analog Digital
Convection Type Mechanical
Chamber Depth 31"
Chamber Height 67"
Chamber Width 28"
Number of Shelves 3
Refrigerated / Non-Refrigerated Refrigerated
Chamber Material Stainless Steel
Door Material Solid
Housing Material Powder Coat
Includes Power Cord And Plug
Voltage 120VAC
* This product's country of origin is subject to change

Compliance and Restrictions