Check Availability
  • NOR-LAKE SCIENTIFIC 

    80" x 104" x 100" Temperature Controlled Room with 375 Cu. Ft. Capacity

  • Item # 6MFK9
  • Mfr. Model # MRF7768CR3
80" x 104" x 100" Temperature Controlled Room with 375 Cu. Ft. Capacity
Qty
  • Web Price
    $15,681.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring modular construction to ease installation, this Nor-Lake Scientific® temperature controlled room can provide environments with a precise temperature. Suitable for use in biological studies, general life science, research, and stability testing applications. Unit requires assembly.
Show More Close
 

Technical Specifications

Item # 6MFK9
Mfr. Model # MRF7768CR3
UNSPSC #24131605
Shipping Weight 2000.0 lbs
Country of Origin USA *
Item Temperature Controlled Room
Type Freezer
Temp. Range -20 Degrees C
Capacity 375 Cu. Ft.
Chamber Height 91"
Chamber Width 72"
Chamber Depth 96"
Overall Height 100"
Overall Width 80"
Overall Depth 104"
Door Opening 26"
Voltage 208/230
Phase 1
Hz 60
Amps 25
Compliance UL/CUL
Includes 3 Tier Shelves
Warranty 18 Months
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In