Check Availability
  • NOR-LAKE SCIENTIFIC 

    104" x 128" x 100" Temperature Controlled Room with 620 Cu. Ft. Capacity

  • Item # 6MFJ8
  • Mfr. Model # MRC77810CR4
104" x 128" x 100" Temperature Controlled Room with 620 Cu. Ft. Capacity
Qty
  • Web Price
    $17,758.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring modular construction to ease installation, this Nor-Lake Scientific® temperature controlled room can provide environments with a precise temperature. Suitable for use in biological studies, general life science, research, and stability testing applications. Unit requires assembly.
Show More Close
 

Technical Specifications

Item # 6MFJ8
Mfr. Model # MRC77810CR4
UNSPSC #24131503
Shipping Weight 2000.0 lbs
Country of Origin USA *
Item Temperature Controlled Room
Type Refrigerator
Temp. Range 4 Degrees C
Capacity 620 Cu. Ft.
Chamber Height 91"
Chamber Width 96"
Chamber Depth 120"
Overall Height 100"
Overall Width 104"
Overall Depth 128"
Door Opening 26"
Voltage 120
Phase 1
Hz 60
Amps 20
Compliance UL/CUL
Includes 4 Tier Shelves
Warranty 18 Months
* This product's country of origin is subject to change

Compliance and Restrictions