Check Availability
  • NOR-LAKE SCIENTIFIC 

    104" x 104" x 100" Temperature Controlled Room with 495 Cu. Ft. Capacity

  • Item # 6MFL2
  • Mfr. Model # MRF7788CR3
104" x 104" x 100" Temperature Controlled Room with 495 Cu. Ft. Capacity
Qty
  • Web Price
    $18,476.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MFL2
Mfr. Model # MRF7788CR3
UNSPSC #24131605
Shipping Weight 2000.0 lbs
Country of Origin USA *
Item Temperature Controlled Room
Type Freezer
Temp. Range -20 Degrees C
Capacity 495 Cu. Ft.
Chamber Height 91"
Chamber Width 96"
Chamber Depth 96"
Overall Height 100"
Overall Width 104"
Overall Depth 104"
Door Opening 26"
Voltage 208/230
Phase 1
Hz 60
Amps 25
Compliance UL/CUL
Includes 3 Tier Shelves
Warranty 18 Months
* This product's country of origin is subject to change

Compliance and Restrictions