This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NOKE 

    Electronic Padlock, 2"H, 1/3" Shackle Dia., Includes Battery

  • Item # 402F31
  • Mfr. Model # NAEPS2
Electronic Padlock, 2"H, 1/3" Shackle Dia., Includes Battery

Product Details

Help eliminate the hassle of missing keys and forgotten combinations with this NOKE electronic padlock. You can easily unlock model with your smartphone, plus it’s compatible with iOS, Android, and Windows smartphones that include Bluetooth 4.0. You can easily share access to lock with others via the NOKE app, and you can track who, when, and where the lock was used.
Show More Close
 

Technical Specifications

Item # 402F31
Mfr. Model # NAEPS2
UNSPSC #46171501
Shipping Weight 1.0 lbs
Country of Origin China *
Item Electronic Padlock
Electronic Lock Technology Bluetooth
Security Level General Security
Shackle Material Hardened Steel
Body Material Zinc Alloy
Shackle Dia. 1/3"
Shackle Height 1"
Shackle Width 3/4"
Body Thickness 1"
Body Height 2"
Body Width 2"
Shackle Configuration Open
Shape Round
Color Silver
Weatherability Medium Corrosion Resistance
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions