Check Availability
  • Portable Power and Jump Starters
  • NOCO 

    Automatic/Manual Battery Jump Starter, For Battery Voltage 12, 24, Handheld Portable, Boosting

  • Item # 464D89
  • Mfr. Model # GB500
Automatic/Manual Battery Jump Starter,  For Battery Voltage 12, 24,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This jumpstarter is designed to help start engines in fleet vehicles.
Show More Close
 

Technical Specifications

Item # 464D89
Mfr. Model # GB500
UNSPSC #26111703
Shipping Weight 40.2 lbs
Country of Origin China *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12, 24
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function Boosting
Boost Amps @ Voltage 1000A @ 12V
Cold Cranking Amps @ Voltage 100A @ 12V
Charging Amps @ Voltage 1.1A @ 12V
Maintaining Amps @ Voltage 6A/2A @ 12V, 6A/2A @ 6V
Automatic/Manual Automatic/Manual
Amp Hours 24Ah
Charge Type Auto On/Off
AC Cord Length 1 ft. 2"
Input Voltage 120VAC
Input Amps 0.4
Overall Width 12-1/4"
Overall Height 6-13/32"
Overall Depth 8-13/64"
Cable Gauge 2 ga.
Cable Length 2 ft.
Test Feature Dual Function Digital Display Shows Internal and External Battery Voltage
Timer No
Material Plastic
Standards FCC, CE Marked
Features USB Port, High Impact-Resistant Case
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms