Check Availability
Automatic/Manual Battery Charger,  Charging, Maintaining
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 417Y63
Mfr. Model # GENM3
UNSPSC #26111704
Shipping Weight 9.1 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic/Manual
Charge Type Smart
Boost Amps @ Voltage 1000A @ 12V
Cold Cranking Amps @ Voltage 100A @ 12V
Charging Amps @ Voltage 12A @ 12V
Maintaining Amps @ Voltage 4A @ 12V
AC Cord Length 6 ft.
Input Voltage 120VAC
Input Amps 12
Overall Width 6-29/32"
Overall Height 2-39/64"
Overall Depth 2-39/64"
Cable Gauge 14 AWG
Cable Length 6-19/64 ft.
Test Feature No
Timer Automatic
Material Plastic
Standards UL Listed
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms