Check Availability
  • NOBLES 

    Walk Behind Floor Scrubber, Micro, 2400 rpm Brush Speed, Cylindrical Deck Style, 1.2 HP

  • Item # 4VDR3
  • Mfr. Model # 9004200-H
  • (1)
Walk Behind Floor Scrubber, Micro, 2400 rpm Brush Speed, Cylindrical Deck Style, 1.2 HP
Qty
  • Web Price
    $5,206.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NOBLESĀ® compact 15" floor scrubber has dual squeegees that allow forward and backward cleaning. Ideal for grouted tile floors, kitchens, locker rooms, hotels, and hospitals. Adjustable handle, all-in-one trigger operation, and simple controls for operator comfort. Walk-behind scrubber has a 15" cleaning path. 120VAC electric powered with 50-ft. power cord.
Show More Close
 

Technical Specifications

Item # 4VDR3
Mfr. Model # 9004200-H
UNSPSC #47121605
Catalog Page 1582
Shipping Weight 131.0 lbs
Country of Origin USA *
Item Walk Behind Floor Scrubber
Style Micro
Deck Style Cylindrical
Cleaning Path 15"
Power Source 120VAC, 60 Hz
Vacuum Motor 1.2 HP
Solution Tank Capacity 3 gal.
Recovery Tank Capacity 4.5 gal.
Brush Motor 0.4 HP
Brush Speed 2400 rpm
Sound Level 72dB
Cord Length 50 ft.
Features Adjustable Handle, All-In-One Trigger Operation and Simple Controls For Operator Comfort
Includes Front and Rear Squeegees
* This product's country of origin is subject to change

Welcome Sign In