Check Availability
  • NOBLES 

    Walk Behind Floor Scrubber, 900 rpm Brush Speed, Cylindrical Deck Style, 0.5 HP, 15" Cleaning Path

  • Item # 10D946
  • Mfr. Model # 9008640
Walk Behind Floor Scrubber, 900 rpm Brush Speed, Cylindrical Deck Style, 0.5 HP, 15" Cleaning Path
Qty
  • Web Price
    $9,940.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The NOBLESĀ® compact 15" floor scrubber has dual squeegees that allow forward and backward cleaning. Ideal for grouted tile floors, kitchens, locker rooms, hotels, and hospitals. Adjustable handle, all-in-one trigger operation, and simple controls for operator comfort. Walk-behind scrubber has a 15" cleaning path. Quiet design operates with lithium ion battery to eliminate cord hazards and constraints. 68dB.
Show More Close
 

Technical Specifications

Item # 10D946
Mfr. Model # 9008640
UNSPSC #47121605
Catalog Page 1581
Shipping Weight 132.0 lbs
Country of Origin USA *
Item Walk Behind Floor Scrubber
Deck Style Cylindrical
Cleaning Path 15"
Power Source Lithium Ion Battery
Vacuum Motor 0.5 HP
Solution Tank Capacity 2.5 gal.
Recovery Tank Capacity 3.4 gal.
Brush Motor 0.65 HP
Brush Speed 900 rpm
Sound Level 68dB
Max. Brush Pressure 38 lb.
Max. Productivity 7,743 sq. ft./hr.
Includes Squeegee, Charger Unit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.