Check Availability
  • NOBLES 

    Self-Propelled Burnisher, 2.8HP, 64dBA

  • Item # 31YA63
  • Mfr. Model # MV-SG5-0001
Self-Propelled Burnisher, 2.8HP, 64dBA
Qty
  • Web Price
    $13,580.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Delivering propane-like gloss in an ultra-quiet, ergonomic, easy-to-use machine, this burnisher provides 15 to 40 lb. of pad pressure and floating suction head for excellent pad-to-floor contact. The built-in dust-control system captures 0.3 micron particles for improved air quality. The low-profile design allows cleaning under shelves and fixtures. Small or large areas can be covered quickly and efficiently; up to 21,000 sq. ft. per hour with a 2.5-hour run time on a single charge. Additional features include onboard user graphics and a trouble-shooting guide.
Show More Close
 

Technical Specifications

Item # 31YA63
Mfr. Model # MV-SG5-0001
UNSPSC #47121603
Catalog Page 1578
Shipping Weight 652.0 lbs
Country of Origin USA *
Item Self-Propelled Burnisher
Brush Speed 2100 RPM
Motor 2.8 HP
Pad Size 20"
Power Source (3) 12V 225A
Sound Level 64 dBA
Dust Control Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron
Construction Rotationally Molded
Max. Productivity 18,500 sq. ft./hr.
Includes Active Dust Control with HEPA Filtration, Mechanical Set and Forget Timer, Down Pressure, Burnishing Pad, Paper Dust Bag, On Board Charger, Emergency Stop Switch, Key Switch, Hour Meter, ETL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.