Check Availability
  • NO-SEE-UMS 

    100 ft. x 48" Fiberglass Door and Window Screen, Silver

  • Item # 448R09
  • Mfr. Model # 3003502
100 ft. x 48" Fiberglass Door and Window Screen, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For protection against tiny, irritating insects, the Fiberglass NO-SEE-UMSĀ® Door and Window Screen is made of a more densely woven mesh to help prevent entry. In addition, it offers good ventilation and visibility as well as some daytime privacy. The screen is woven from permanent glass yard, which is coated with a protective vinyl, to help provide lasting beauty, color, and flexibility. It will not rust, corrode, or stain. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Suitable for patio, porch, and pool enclosures in low marshy and coastal areas, to protect against no-see-ums, gnats, sand flies, and other tiny insects.
Show More Close
 

Technical Specifications

Item # 448R09
Mfr. Model # 3003502
UNSPSC #30171614
Shipping Weight 19.43 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 48"
Length 100 ft.
Wire Dia. 0.013"
Color Silver
Mesh Size 20 x 20
Mesh Size Range Fine
* This product's country of origin is subject to change

Compliance and Restrictions