Check Availability
  • NO LEAK PREMIUM SEALERS 

    16 oz. Bottle Power Steering Treatment, Amber

  • Item # 5EVX9
  • Mfr. Model # 20301
  • (8)
16 oz. Bottle Power Steering Treatment, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

No LeakĀ® Power Steering Stop Leak reconditions dry, cracked seals and O-rings to help stop existing power steering leaks and prevent new ones. It is specifically formulated to stop squeals and repair aging power steering system components.
Show More Close
 

Technical Specifications

Item # 5EVX9
Mfr. Model # 20301
UNSPSC #47131828
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Power Steering Treatment
Size 16 oz.
Size/Net Weight 16 oz.
Color Amber
Container Type Bottle
Appearance Transparent
Boiling Point (F) 665
Flash Point (F) 392
Specific Gravity 0.88
Viscosity (SUS @ 100 F) cSt
Viscosity Index 40
VOC Content 0
For Use With Power Steering System
Application Power Steering
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions