Check Availability
  • NITEGLOW 

    Photoluminescent/Black, Aluminum Stair Nosing, Installation Method: Set in Concrete, Square Edge Typ

  • Item # 488D23
  • Mfr. Model # WP-RN3SG-NG-B.4.6
Photoluminescent/Black, Aluminum Stair Nosing, Installation Method: Set in Concrete, Square Edge Typ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 488D23
Mfr. Model # WP-RN3SG-NG-B.4.6
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Stair Nosing
Color Photoluminescent/Black
Material Aluminum
Edge Type Square
Installation Method Set in Concrete
Depth 3"
Width 54"
Thickness 1"
Lip Height 1/4"
Tread Pattern Ribbed
Includes Glow-In-The-Dark Insert
Standards ASTM E2072-74
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov