Check Availability
  • NITE IZE 

    Rope Tightener, Black, Aluminum

  • Item # 34GN90
  • Mfr. Model # NCJSA-01-R8
  • (11)
Rope Tightener, Black, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GN90
Mfr. Model # NCJSA-01-R8
UNSPSC #31162108
Shipping Weight 0.2 lbs
Country of Origin China *
Item Rope Tightener
Size 1-19/64" x 2-1/2"
Material Aluminum
Includes 16 ft. of 550 Paracord
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.