Check Availability
  • NITE IZE 

    Rope Tightener, 1-19/64 in. x 2-1/2 in.

  • Item # 34GN89
  • Mfr. Model # NCJSA-01-R3
  • (10)
Rope Tightener, 1-19/64 in. x 2-1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GN89
Mfr. Model # NCJSA-01-R3
UNSPSC #31162108
Shipping Weight 0.1 lbs
Country of Origin China *
Item Rope Tightener
Size 1-19/64" x 2-1/2"
Material Aluminum
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.