Check Availability
  • NITE IZE 

    LED Mini Flashlight, Aluminum, Silver, 4.75"

  • Item # 33H456
  • Mfr. Model # X5DMB-HUVT
  • (7)
LED Mini Flashlight, Aluminum, Silver, 4.75"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33H456
Mfr. Model # X5DMB-HUVT
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.25 lbs
Country of Origin China *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size CR123
Flashlight Battery Type Lithium-Ion
Rechargeable No
Length 4.75"
Body Dia. 0.87"
Lumens Range 0 to 49
Run Time on High Setting 17.5 hr.
Body Color Silver
Flashlight Body Material Aluminum
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 17.5/85 hr.
Lamp Life 1000 hr.
Switch Type Push Button
Lens Material Glass
Light Output Modes High / Low
Flashlight Beam Type Fixed
Special Light Output Mode UV
Water Penetration Rating IPX4
Standards ANSI/NEMA FL1
Drop Rating 1.0m
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.