Check Availability
  • NITE IZE 

    64"L Gear Tie, Black 1EA

  • Item # 34GN75
  • Mfr. Model # GT64-01-R6
64"L Gear Tie, Black 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bendable and sturdy twist ties offer endless and versatile usage. A tough shell helps provide an excellent grip and holds its shape. They are strong in securing uneven bundles in any harsh weather condition or in fresh or salt water applications.
Show More Close
 

Technical Specifications

Item # 34GN75
Mfr. Model # GT64-01-R6
UNSPSC #39121703
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Black
Gear Tie Length 64"
Diameter 6.6mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -10 Degrees to 150 Degrees F
Resists UV and Water
Includes (1) Gear Tie
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms