Check Availability
  • NITE IZE 

    6"L Gear Tie, Multiple 1EA

  • Item # 18G630
  • Mfr. Model # GT6MGB-09-A1
  • (12)
6"L Gear Tie, Multiple 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Nite Ize 3" Gear Tie puts a colorful twist on organizing, tidying, wrapping up those loose ends.
Show More Close
 

Technical Specifications

Item # 18G630
Mfr. Model # GT6MGB-09-A1
UNSPSC #39121703
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Multiple
Gear Tie Length 6"
Diameter 4.0mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -30 Degrees to 170 Degrees F
Resists UV and Water
Includes (10) Black, (10) Blue, (10) Lime, (10) Pink, (10) Red, (10) Navy Blue, (10) Bright Orange, (10) Forest Green, (10) Yellow, (10) Purple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In