This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NITE IZE 

    6"L Gear Tie, Lime 2PK

  • Item # 18G611
  • Mfr. Model # GT6-2PK-17
  • (11)
6"L Gear Tie, Lime 2PK

See alternate products available online.

Product Details

Tough, reusable rubber shell twist ties are designed with strong wire inside to hold shape and grip.
Show More Close
 

Technical Specifications

Item # 18G611
Mfr. Model # GT6-2PK-17
UNSPSC #39121703
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Lime
Gear Tie Length 6"
Diameter 4.0mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -30 Degrees to 170 Degrees F
Resists UV and Water
Includes (2) Gear Ties
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms