Check Availability
  • NITE IZE 

    32"L Gear Tie, Black 2PK

  • Item # 18G625
  • Mfr. Model # GT32-2PK-01
  • (7)
32"L Gear Tie, Black 2PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, reusable rubber shell twist ties are designed with strong wire inside to hold shape and grip.
Show More Close
 

Technical Specifications

Item # 18G625
Mfr. Model # GT32-2PK-01
UNSPSC #39121703
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Black
Gear Tie Length 32"
Diameter 6.6mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -30 Degrees to 170 Degrees F
Resists UV and Water
Includes (2) Gear Ties
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In