Check Availability
  • NITE IZE 

    3"L Gear Tie, Black 4PK

  • Item # 52LD18
  • Mfr. Model # GTK3-01-4R7
  • (15)
3"L Gear Tie, Black 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Organize and identify your cords with the bright, versatile Gear Tie Cordable Twist Tie from Nite Ize®. These slimline Gear Ties have an integrated stretch-loop on one end, allowing them to fit over the end of a cord, and then live there to be conveniently available to wrap and identify the cord whenever needed. The 3" size is ideal for wrapping small cords like earbuds and phone chargers.

• Strong wire inside holds its shape
• Tough rubber shell provides excellent grip
• Waterproof and UV resistant for indoor and outdoor use
• Won't scratch or mark
Show More Close
 

Technical Specifications

Item # 52LD18
Mfr. Model # GTK3-01-4R7
UNSPSC #39121703
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Gear Tie Cordable(TM)
Gear Tie Color Black
Gear Tie Length 3"
Diameter 5.0mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -20 Degrees to 158 Degrees F
Resists UV and Water
Includes (4) Gear Tie Cordables
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms