Check Availability
  • NITE IZE 

    3"L Gear Tie, Multiple 1EA

  • Item # 18G629
  • Mfr. Model # GT3MGB-09-A1
  • (10)
3"L Gear Tie, Multiple 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Nite Ize Gear Tie puts a colorful twist on organizing, tidying, wrapping up those loose ends.
Show More Close
 

Technical Specifications

Item # 18G629
Mfr. Model # GT3MGB-09-A1
UNSPSC #39121703
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Multiple
Gear Tie Length 3"
Diameter 4.0mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -30 Degrees to 170 Degrees F
Resists UV and Water
Includes (20) Black, (10) Blue, (10) Lime, (10) Pink, (10) Red, (10) Bright Orange, (10) Forest Green, (10) Yellow, (10) Purple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In