Check Availability
  • NITE IZE 

    3"L Gear Tie, Lime 4PK

  • Item # 18G607
  • Mfr. Model # GT3-4PK-17
  • (9)
3"L Gear Tie, Lime 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, reusable rubber shell twist ties are designed with strong wire inside to hold shape and grip.
Show More Close
 

Technical Specifications

Item # 18G607
Mfr. Model # GT3-4PK-17
UNSPSC #39121703
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Lime
Gear Tie Length 3"
Diameter 4.0mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -30 Degrees to 170 Degrees F
Resists UV and Water
Includes (4) Gear Ties
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms