Check Availability
  • NITE IZE 

    2-15/16" USB Cable, USB 2.0 A Male to Lightning® Male, Black

  • Item # 48VF50
  • Mfr. Model # PKYL-09-R7
  • (7)
2-15/16" USB Cable, USB 2.0 A Male to Lightning® Male, Black USB Cable,Black,Apple Lightning Devices USB Cable,Black,Apple Lightning Devices
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VF50
Mfr. Model # PKYL-09-R7
UNSPSC #26121609
Shipping Weight 0.08 lbs
Country of Origin China *
Item USB Cable
USB Specification 2.0
Cable Length 2-15/16"
Color Black
Connector Type USB 2.0 A Male to Lightning(R) Male
Features Keychain Charger, Durable and Sleekly Designed, Simply Pop Open Protective Cover, Plug In, Sync
For Use With Apple Lightning Devices
* This product's country of origin is subject to change

Compliance and Restrictions