Check Availability
  • NITE IZE 

    18"L Gear Tie, Multiple 6PK

  • Item # 52LD20
  • Mfr. Model # GTPP18-A1-R8
18"L Gear Tie, Multiple 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of a sturdy, colorful rubber exterior with a strong, bendable wire interior, the 18" Gear Tie from Nite Ize® wraps, ties, and organizes medium-sized cords, devices, and tools, in a twist. It is the perfect size to wrap and organize medium-to-large appliance cords and wires. Keep your jumper cables, extension cords, dog leashes, and larger electric cords neat and untangled with a quick simple twist. Ideal for looping and hanging lightweight tools and lanterns . It is reusable, making it easy to reposition and adjust conveniently. Use Gear Ties in the garage, on the boat, in the home, and in countless other places where things need to be secured and organized.

• Waterproof and safe for use in fresh or salt water without damage
• UV resistant
• Tough rubber shell provides excellent grip
• Use indoors and outdoors in any weather
• Strong wire inside holds its shape
• Won't scratch or mark
Show More Close
 

Technical Specifications

Item # 52LD20
Mfr. Model # GTPP18-A1-R8
UNSPSC #39121703
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Multiple
Gear Tie Length 18"
Diameter 6.2mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -20 Degrees to 158 Degrees F
Resists UV and Water
Includes (2) Black, (2) Orange, (2) Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms