Check Availability
  • NITE IZE 

    12"L Gear Tie, Orange 2PK

  • Item # 18G616
  • Mfr. Model # GT12-2PK-31
  • (8)
12"L Gear Tie, Orange 2PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, reusable rubber shell twist ties are designed with strong wire inside to hold shape and grip.
Show More Close
 

Technical Specifications

Item # 18G616
Mfr. Model # GT12-2PK-31
UNSPSC #39121703
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Gear Tie
Gear Tie Color Orange
Gear Tie Length 12"
Diameter 4.0mm
Gear Tie Item Gear Tie
Material Rubber, Steel
Temp. Range -30 Degrees to 170 Degrees F
Resists UV and Water
Includes (2) Gear Ties
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms