Check Availability
  • NITE CAPS 

    48" Mechanical Pipe Plug, Aluminum, Neoprene Rubber

  • Item # 53CJ83
  • Mfr. Model # Night Cap 48 Inch
48" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
Qty
  • Web Price
    $1,765.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CJ83
Mfr. Model # Night Cap 48 Inch
UNSPSC #40142313
Shipping Weight 245.0 lbs
Country of Origin USA *
Item Pipe Plug
Type Mechanical
Nominal Size 48"
Min. Dia. 47.25"
Max. Diameter 47.75"
Deflated Size 15"L x 47.25"D
Material Aluminum, Neoprene Rubber
For Use In Sealing At The End of The Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).