This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NISSEN 

    Permanent Paint Marker, Paint-Based, Blues Color Family, Medium Tip, 1 EA

  • Item # 45NR49
  • Mfr. Model # 09005
Permanent Paint Marker, Paint-Based, Blues Color Family, Medium Tip, 1 EA

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.
Show More Close
 

Technical Specifications

Item # 45NR49
Mfr. Model # 09005
UNSPSC #60121508
Shipping Weight 0.13 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Blues
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 1000 Degrees F
Marking Tool Tip Shape Bullet
Standards Meets California Proposition 65, OSHA
Tip Size 1/8"
Color Blue
Features Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms